Shop All Display Cases
Ghent
Lighted Floor Display Case 24x76x20, 6" Base, Satin
Mfr # 91LFCO-SN-WHT
Zoro # G7043517
product price: $4,303.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,303.99
Free 30-Day Returns
Key Features
- Frame Color Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 91LFCO-SN-WHT
- Zoro # G7043517
- UPC # 14935788346
- Country of Origin United States
- Category Display Cases
Details
Item | Lit Flr,24x76x20,6 in.bs,Choc,Satn,FrWht |
Frame Color | Satin |
Description
Lit Flr,24x76x20,6 in.bs,Choc,Satn,FrWht
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Linea Collection Add-On Hang Bar for und (LNWUSHLFAH)
- STEEL KING Pallet Rack Frame 42"W x 42"D x 192"H, Green (RTFAG042192F01VG)
- FLO-KING Drum Faucet, 2", Polyethylene, W/EPDM Gask (DF201)
- BASCO Plastic Pail Lid, Tear Tab, 2 Gallon, Wh (N2120PW-TT)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- AZAR DISPLAYS Four-sided 4"W x 36"H Pegboard Tower W/ Revolving 14.5" Base (700223-CLR)
- Ghent Display Cases