Shop All Display Cases
Ghent
Lighted Floor Display Case 24x76x20, 6" Base, Bronze
Mfr # 91LFWH-BZ-BLK
Zoro # G7163235
product price: $4,016.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,016.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 91LFWH-BZ-BLK
- Zoro # G7163235
- UPC # 14935789084
- Country of Origin United States
- Category Display Cases
Details
Item | Lit Flr,24x76x20,6 in.bse,Whte,Brzn,Blk |
Description
Lit Flr,24x76x20,6 in.bse,Whte,Brzn,Blk
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Adj. Work Table, Steel, 36" W, 30" D (MTH1-3036-AH)
- ULTRATECH Rack Protector 5-3/8"W x 3-1/4"L x 15-1/2"H (2374)
- HOLLAENDER Structural Pipe Fitting, Wall Mount Flange, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (50-6)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- PERFECT CASES Perfect Cases CAP-C Cap & Hat Display Case; Cherry (CAP-C)
- Ghent Display Cases