Shop All Display Cases
Ghent
Lighted Floor Display Case 24x76x20, 6" Base, Bronze
Mfr # 91LFSL-BZ-BGW
Zoro # G7064919
product price: $4,324.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,324.99
Free 30-Day Returns
Key Features
- Frame Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 91LFSL-BZ-BGW
- Zoro # G7064919
- UPC # 14935788858
- Country of Origin United States
- Category Display Cases
Details
Item | Lit Flr,24x76x20,6 in.,Slte,Brnz,Bgwd |
Frame Color | Bronze |
Description
Lit Flr,24x76x20,6 in.,Slte,Brnz,Bgwd
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 6 In. Single Rod 90 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71619)
- AMGOOD Stainless Steel Metal Table with Undershelf, 24 Long X 18 Deep (AMG WT-1824)
- HOME BASICS 8 Tier Portable Polyester Shoe Closet, Grey (SC49298)
- SAFCO Industrial Wire Shelving, Four-Shelf, 48w x 24d x 72h, Metallic Gray (5294GR)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-BLK-2PK)
- Ghent Display Cases