Shop All Display Cases
Ghent
Lighted Floor Display Case 24x76x20, 6" Base, Bronze
Mfr # 91LFHB-BZ-BLK
Zoro # G7146365
product price: $4,227.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,227.99
Free 30-Day Returns
Key Features
- Frame Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 91LFHB-BZ-BLK
- Zoro # G7146365
- UPC # 14935788360
- Country of Origin United States
- Category Display Cases
Details
Item | Lit Flr,24x76x20,6 in.bse,Hrbr,Brnz,Blk |
Frame Color | Bronze |
Description
Lit Flr,24x76x20,6 in.bse,Hrbr,Brnz,Blk
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO 6 in IBC Wrench (6IBC)
- DURHAM MFG Shop Desk, 23 x 51 x 20 In, Gray (FED-2023-95)
- NEW AGE Aluminum Wall Shelf, 12"D x 48"W x 13-1/4"H, Silver (1126)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge, 10.47 gal Volume Capacity (FP13 Gray)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- AZAR DISPLAYS 13.5" x 22" Pegboard Panel - One sided, PK2 (771322-PUR)
- Ghent Display Cases