Shop All Display Cases
Ghent
Lighted Floor Display Case 24x76x20, 6" Base, Bronze
Mfr # 91LFHB-BZ-BGW
Zoro # G7035029
product price: $4,552.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,552.99
Free 30-Day Returns
Key Features
- Frame Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 91LFHB-BZ-BGW
- Zoro # G7035029
- UPC # 14935788377
- Country of Origin United States
- Category Display Cases
Details
Item | Lit Flr,24x76x20,6 in.bs,Hrbr,Brnz,Bgwd |
Frame Color | Bronze |
Description
Lit Flr,24x76x20,6 in.bs,Hrbr,Brnz,Bgwd
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Workbench Top, Steel, 72x30 in., Straight (4TW35)
- GLOBAL EQUIPMENT Global Industrial„¢ Polypropylene S100x8 Female Buttress x S60x6 (2") Male Buttress Thread (B700438)
- SHUTER Folding Storage Bin, Black, Plastic, 12 1/8 in W, 9 3/8 in H (1010267)
- 80/20 T-Slot Framing System, Single, 6 ft, Clear (1010-S-72)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-YEL-2PK)
- Ghent Display Cases