Shop All Display Cases
Ghent
Lighted Floor Display Case 24x76x20, 6" Base, Bronze
Mfr # 91LFCO-BZ-WHT
Zoro # G7125548
product price: $4,324.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,324.99
Free 30-Day Returns
Key Features
- Frame Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 91LFCO-BZ-WHT
- Zoro # G7125548
- UPC # 14935788285
- Country of Origin United States
- Category Display Cases
Details
Item | Lit Flr,24x76x20,6 in.bs,Choc,Brnz,FrWht |
Frame Color | Bronze |
Description
Lit Flr,24x76x20,6 in.bs,Choc,Brnz,FrWht
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Mondo Mannequins Adjustable Floor Standing Black Costumer w/Hangers (MAPF4/MAB)
- ZORO SELECT Galvanized steel Pallet, 48 in L, 40 in W, 5 3/8 in H (4VYH3)
- ZORO SELECT Drum Gasket, 55 In (3/8 X 3/8 X 55)
- GLOBAL INDUSTRIAL Height Adjustable Leg Extender Kit, 35-1/2 to 43, Black, 2PK (319132)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- ELCO LIGHTING LED Displays (DISP-F4LD4)
- Ghent Display Cases