Shop All Display Cases
Ghent
Lighted Floor Display Case 24x76x20, 12" Base, Satin
Mfr # 93LFHB-SN-BGW
Zoro # G7149740
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,016.99
Free 30-Day Returns
Key Features
- Frame Color Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 93LFHB-SN-BGW
- Zoro # G7149740
- UPC # 14935790837
- Country of Origin United States
- Category Display Cases
Details
Item | Lit Flr,24x76x20,12in.bs,Hrbr,Satn,Bgwd |
Frame Color | Satin |
Description
Lit Flr,24x76x20,12in.bs,Hrbr,Satn,Bgwd
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Base, 12 In Cabinets (364-95)
- 80/20 Inside Corner Bracket, 4 Hole W/Support (14058)
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow/Tee Male Body, Aluminum, 1.25 in Pipe Size (17M-7)
- AP PRODUCTS AP Products 013-8934351 Bauer Sci Barbed Cam Lock (013-8934351)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- AZAR DISPLAYS Two-Sided Pegboard Floor Adjustable DisplayPanel Size: 16"W x 60"H (700775-GRE)
- Ghent Display Cases