Shop All Display Cases
Ghent
Lighted Floor Display Case 24x76x20, 12" Base, Satin
Mfr # 93LFCO-SN-BGW
Zoro # G7146286
product price: $4,180.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,180.99
Free 30-Day Returns
Key Features
- Frame Color Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 93LFCO-SN-BGW
- Zoro # G7146286
- UPC # 14935790714
- Country of Origin United States
- Category Display Cases
Details
Item | Lit Flr,24x76x20,12in.bs,Choc,Satn,Bgwd |
Frame Color | Satin |
Description
Lit Flr,24x76x20,12in.bs,Choc,Satn,Bgwd
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Metal Box Shelf, 36x12, Gray (DD8560H1)
- DURHAM MFG Compartment Box with 18 compartments, Plastic, 1-3/4" H x 10-13/16 in W (SP18-CLEAR)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HDC-244878-4S95)
- QUANTUM STORAGE SYSTEMS polypropylene Bin Shelving, 36 in W x 74 in H x 12 in D, 9 Shelves, Yellow (WR9-207YL)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- AZAR DISPLAYS 10"W x 10"H Clear Acrylic Cylinder (556910)
- Ghent Display Cases