Shop All Display Cases
Ghent
Lighted Floor Display Case 24x76x20, 12" Base, Bronze
Mfr # 93LFWH-BZ-BGW
Zoro # G7065451
product price: $4,609.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,609.99
Free 30-Day Returns
Key Features
- Frame Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 93LFWH-BZ-BGW
- Zoro # G7065451
- UPC # 14935791490
- Country of Origin United States
- Category Display Cases
Details
Item | Lit Flr,24x76x20,12in.,Whte,Brnz,Bgwd |
Frame Color | Bronze |
Description
Lit Flr,24x76x20,12in.,Whte,Brnz,Bgwd
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 175 lb Storage Bin, Polypropylene, 23 7/8 in W, 17 1/2 in H, 41 7/8 in L, Gray (QRB246GY)
- 80/20 End Cap Black W/Push-Ins 1530/1530-Lite (2045-PLAIN)
- VESTIL Metal Shelving Unit, 24"D x 36"W x 74"H, 4 Shelves, Stainless Steel (SSS-2436)
- ORBIS Flipak Distribution Container, 15-3/16 x 10-7/8 x 9-11/16, Gray (FP06-GY)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- AZAR DISPLAYS 4-Sided Pegboard Floor Revolving Display Panel Size: 8"W x 60"H (703389-BLK)
- Ghent Display Cases