Shop All Display Cases
Ghent
Lighted Floor Display Case 24x76x20, 12" Base, Bronze
Mfr # 93LFHB-BZ-WHT
Zoro # G7061391
product price: $4,388.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,388.99
Free 30-Day Returns
Key Features
- Frame Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 93LFHB-BZ-WHT
- Zoro # G7061391
- UPC # 14935790806
- Country of Origin United States
- Category Display Cases
Details
Item | Lit Flr,24x76x20,12in.bs,Hrbr,Brnz,FrWht |
Frame Color | Bronze |
Description
Lit Flr,24x76x20,12in.bs,Hrbr,Brnz,FrWht
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 7Drwr (X6M683030000GIL)
- RUBBERMAID COMMERCIAL Drain Plug Kit, Use With 1MDB5-8, 1MDC1 (FG505012)
- PRESA 4 in Zinc-Plated Steel Pegboard Hooks for 1/4 in Pegboards, 50 pcs (CP40007-50PK)
- VESTIL Cantilever Dbl Upright Galv, 6 ft., 18" (SDU-C-6-18)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- AZAR DISPLAYS One Tier Revolving Display 2"H x 11"Dia. - round slot 1"dia (225015)
- Ghent Display Cases