Shop All Display Cases
Ghent
Lighted Floor Display Case 24x76x20, 12" Base, Bronze
Mfr # 93LFCO-BZ-BGW
Zoro # G7138857
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,519.99
Free 30-Day Returns
Key Features
- Frame Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 93LFCO-BZ-BGW
- Zoro # G7138857
- UPC # 14935790653
- Country of Origin United States
- Category Display Cases
Details
Item | Lit Flr,24x76x20,12in.bs,Choc,Brnz,Bgwd |
Frame Color | Bronze |
Description
Lit Flr,24x76x20,12in.bs,Choc,Brnz,Bgwd
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Fixed Work Table, Steel, 32" W, 18" D (MT1832-2)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 18 in D, 7 Shelves, Green (1839-104GN)
- 80/20 Cover Cap For 14074-14079 Nylon Blk (12034)
- ACTION PUMP Action Pump 3/4" Virgin Polyethylene Plastic Drum Faucet (3/4")
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- FLASH FURNITURE Black Display Case for 9.5 x 5 Veteran Flag (HFMHD-GDIS-CRE8-372315-GG)
- Ghent Display Cases