Shop All Display Cases
Ghent
Lighted Floor Display Case 24x72x24, Mirror, Satin
Mfr # 4124PB-SN-LV
Zoro # G7053691
product price: $2,472.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,472.99
Free 30-Day Returns
Key Features
- Frame Color Satin
- Width 24 in
- Backing Mirror
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 4124PB-SN-LV
- Zoro # G7053691
- UPC # 14935707453
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 24 in |
Details
Item | Light FlrCs,24x72x24,Mirr,Satn,LtOakVnyl |
Frame Color | Satin |
Backing | Mirror |
Description
Light FlrCs,24x72x24,Mirr,Satn,LtOakVnyl
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Round Storage Container, 22 qt (FG572824CLR)
- JAMCO Fixed Work Table, Steel, 36" W, 18" D (WS136GP)
- DURHAM MFG 1 Compartment Box, Steel, 18 in W x 12 in D x 3 in H (123-95)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, Green (269685GN)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- AZAR DISPLAYS 3 Tier 12 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222483)
- Ghent Display Cases