Shop All Display Cases
Ghent
Lighted Floor Display Case 24x72x24, Mirror, Satin
Mfr # 4124MB-SN-MK
Zoro # G7038081
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,114.99
Free 30-Day Returns
Key Features
- Frame Color Satin
- Backing Mirror
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 4124MB-SN-MK
- Zoro # G7038081
- UPC # 14935706913
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 24 in |
Details
Item | Light FlrCs,24x72x24,Mirror,Satn,CrmlOak |
Frame Color | Satin |
Backing | Mirror |
Description
Light FlrCs,24x72x24,Mirror,Satn,CrmlOak
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pail, Open Head, Round, 1.2 gal, HDPE, White (51911)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 10 7/8 in W, 12 1/2 in H, 17 1/2 in L, Clear (13014SCLAR)
- AKRO-MILS Gray Plastic Lid, 15-1/2 in W (35191GREY)
- ZORO SELECT Shelf Liner 72"x36", Clear, 4PK (5GRG7)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- AZAR DISPLAYS Three-Tiered 16" Bowl Floor Display (751603)
- Ghent Display Cases