Shop All Display Cases
Ghent
Lighted Floor Display Case 24x72x24, Mirror, Satin
Mfr # 4124MB-SN-LV
Zoro # G7057970
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,100.99
Free 30-Day Returns
Key Features
- Frame Color Satin
- Width 24 in
- Backing Mirror
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 4124MB-SN-LV
- Zoro # G7057970
- UPC # 14935706906
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 24 in |
Details
Item | Light FlrCs,24x72x24,Mirr,Satn,LtOakVnyl |
Frame Color | Satin |
Backing | Mirror |
Description
Light FlrCs,24x72x24,Mirr,Satn,LtOakVnyl
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON ModDrwrCab, 44.25"x30"x28", DvGry, 6Drwr (DDM4930301008IL)
- ZORO SELECT Structural Pipe Fitting, Four-Socket Cross, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (30LX36)
- DURHAM MFG Janitorial Cabinet, 2 doors, 4 shelves, hangar bar (3500-HDL-95)
- HARDWARE RESOURCES Dark Bronze Open Knock-In Mounting Bracket for 1-1/16 Round Closet Rods (M7240-ORB)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GATES Vacuum & Fuel Line Hose Merchandiser, 91183 (91183)
- Ghent Display Cases