Shop All Display Cases
Ghent
Lighted Floor Display Case 24x72x24, Mirror, Bronze
Mfr # 4124PB-BZ-LV
Zoro # G7152516
product price: $2,072.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,072.99
Free 30-Day Returns
Key Features
- Frame Color Bronze
- Backing Mirror
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 4124PB-BZ-LV
- Zoro # G7152516
- UPC # 14935707002
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 24 in |
Details
Item | Light FlrCs,24x72x24,Mirror,Brz,LtOakVny |
Frame Color | Bronze |
Backing | Mirror |
Description
Light FlrCs,24x72x24,Mirror,Brz,LtOakVny
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H Stainless Steel 18-Gauge Square Hole Pegboards Mounting Hardware (LB2-S)
- QUANTUM STORAGE SYSTEMS Tip-Out Bin, Clr, F/ Mfr. No. QTB306 (QTB306CUP)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Blue (30220BLUE)
- DURHAM MFG Dividers, 12 PK (097-95)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- AZAR DISPLAYS Four-sided 4"W x 12"H Pegboard Tower W/ Revolving 9" Base (700220-BLK)
- Ghent Display Cases