Shop All Display Cases
Ghent
Lighted Floor Display Case 24x72x24, Mirror, Bronze
Mfr # 4124MB-BZ-WV
Zoro # G7092270
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,072.99
Free 30-Day Returns
Key Features
- Frame Color Bronze
- Backing Mirror
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 4124MB-BZ-WV
- Zoro # G7092270
- UPC # 14935706722
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 24 in |
Details
Item | Light FlrCs,24x72x24,Mirror,Brz,WlntVnyl |
Frame Color | Bronze |
Backing | Mirror |
Description
Light FlrCs,24x72x24,Mirror,Brz,WlntVnyl
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJOBERGS Nordic Plus 1450 Work Bench, Birch, 24-3/4" W, Working: 33-7/8" Height, 200 lb., Straight (SJO-33448)
- WESCO Standard Steel Drum Cradles, CWO-10 (240023)
- CONDOR Key Set, For Condor Flammable Cabinets, PR (786EZ2)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 4 in H, Green (269688GN)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- AZAR DISPLAYS 7.5" T-Divider, PK10 (70DIV)
- Ghent Display Cases