Shop All Display Cases
Ghent
Lighted Floor Display Case 24x72x24, Clear, Satin
Mfr # 4124CB-SN-WV
Zoro # G7093095
product price: $2,114.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,114.99
Free 30-Day Returns
Key Features
- Frame Color Satin
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 4124CB-SN-WV
- Zoro # G7093095
- UPC # 14935706685
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 24 in |
Details
Item | Light FlrCs,24x72x24,Clear,Satn,WlntVnyl |
Frame Color | Satin |
Description
Light FlrCs,24x72x24,Clear,Satn,WlntVnyl
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY TRACK EASY TRACK CLOSET HRDWR (RH1004)
- ZORO SELECT 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (1UEY1)
- 80/20 Hex Driver 3/16" Ball End (6020)
- DEWALT 4-Foot Tall, 3 Shelf Steel Wire Deck Industrial Storage Rack (41590)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- AZAR DISPLAYS 8" x 20.625" Pegboard Panel - One sided, PK2 (770820-GRE)
- Ghent Display Cases