Shop All Display Cases
Ghent
Lighted Floor Display Case 24x72x24, Clear, Bronze
Mfr # 4124CB-BZ-MK
Zoro # G7068391
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,009.99
Free 30-Day Returns
Key Features
- Frame Color Bronze
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 4124CB-BZ-MK
- Zoro # G7068391
- UPC # 14935706418
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 24 in |
Details
Item | Light FlrCs,24x72x24,Clear,Brnz,CarmlOak |
Frame Color | Bronze |
Description
Light FlrCs,24x72x24,Clear,Brnz,CarmlOak
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE Sterilite 16558010 Clear Storage Tote With Lid 28 Quart 23x16-1/4x6 (16558010)
- ZORO SELECT Shelf Liner 60"x24", Clear, 4PK (5GRG2)
- ECONOCO Melamine Shelf 48" L x 13" D, 2 PK (TSF481H)
- ZORO SELECT Structural Pipe Fitting, Side Outlet Tee, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LW99)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- PERFECT CASES Perfect Cases WMBK-B Wall Mounted Basketball Display Case; Black (WMBK-B)
- Ghent Display Cases