Shop All Dry Erase Board Accessories
Ghent
Letters, Numbers and Symbols Set, Gothic
Mfr # LG34
Zoro # G1349467
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Height 3/4"
- Includes Set of (327) 3/4 in Gothic Characters
- For Use With Letter Boards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # LG34
- Zoro # G1349467
- UPC # 014935405021
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 3/4" |
Details
Item | Letters, Numbers, and Symbols Set |
Material | Plastic |
Color | White |
Includes | Set of (327) 3/4 in Gothic Characters |
For Use With | Letter Boards |
Accessory Type | Letters, Numbers, and Symbols Set |
Description
Letters, Numbers, and Symbols Set, For Use With Letter Boards, Color White, Material Plastic, Includes Set of (327) 3/4 in Gothic Characters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REPLOGLE GLOBES Treasury Floor Model Globe (30803)
- PROMIER PRODUCTS Jumbo Calculator (LA-CALC-10/20)
- BANKERS BOX R-Kive Storage Box, Letter/Legal, Kraft/Green, PK12 (12775)
- FROGGY'S FOG Bog Fog High Density Fog Machine Fluid - 1 Gallon (DS-BF-1)
- GHENT Display Rail, 24", L (H24-SS)
- GHENT 36"L Display Rail (H36-SS)
- GHENT Maprail Hook w/Clip, 1" (HKC1)
- GHENT 72"L Display Rail (H72-SS)
- GHENT Display Rail, 24"W, 1-1/2"H, Clear, PK6 (H24-6)
- GHENT Magnetic Glass Markerboard Magnets, PK6 (HMYREMAG6)
- MAGNA VISUAL Magna Visual Data Cards, PK10 (DC-40M)
- Ghent Dry Erase Board Accessories