Shop All Dry Erase Board Accessories
Ghent
Letter Storage Box, 13-3/8L x 9-7/8W
Mfr # S-1
Zoro # G0297044
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cardboard/HDPE
- Color Blue
- Height 1-1/16"
- Width 9-7/8"
- Depth 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # S-1
- Zoro # G0297044
- UPC # 014935404031
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 1-1/16" |
Width | 9-7/8" |
Depth | 10" |
Details
Item | Storage Box |
Material | Cardboard/HDPE |
Color | Blue |
Includes | Tray |
Accessory Type | Storage Box |
Features | Sturdy |
Application | Letter |
Description
Storage Box, Color Blue, Material Cardboard/HDPE, Includes Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAX LTD Sequence® for Kids™ Game (8004)
- UNIVERSAL Message Stamp, PAID, Pre-Inked One-Color, Red (UNV10062)
- ZORO SELECT Double Wall Boxes, 12" x 12" x 18", Kraft, 15/Bundle (55VM26)
- SWINGLINE GBC Luggage TagLaminate Pouch, 2.5x4.25, PK100 (3202105)
- GHENT Display Rail, Cork, 72 in. W x 2 in. H (MRH6-1)
- GHENT Display Rail, 24", L (H24-SS)
- GHENT Display Rail, Cork, 48 in. W x 2 in. H (MRH4-1)
- GHENT Display Rail, 36"W, 1-1/2"H, Clear, PK6 (H36-6)
- GHENT Maprail Hook w/Clip, 1" (HKC1)
- GHENT 36"L Display Rail (H36-SS)
- C-LINE PRODUCTS 8-1/2" x 11" Dry Erase Sheets, Pk25 (57911)
- Ghent Dry Erase Board Accessories