Shop All Dry Erase Boards
Ghent
Hospital Non-Magnetic Whiteboard, 24"H x 18"W
Mfr # GRPM211H-18
Zoro # G7661657
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Material Aluminum
- Color White / Blue
- Material Non-Magnetic
- Width 18.5
- Depth 2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # GRPM211H-18
- Zoro # G7661657
- UPC # 14935039424
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Width | 18.5 |
Depth | 2.25 |
Height | 24.5 |
Details
Frame Material | Aluminum |
Color | White / Blue |
Material | Non-Magnetic |
Assembly Required | No |
Weight | 6 |
Description
Ghent’s graphic whiteboards are visually enhanced to encourage communication and collaboration. Ghent’s dry erase boards can be used anywhere in your hospital with our specially designed patient room boards, time out boards, and OR scheduling boards. The graphics on our erasable boards improve communication and reduce anxiety for patients and employees. The entire surface easily wipes off with a soft cloth, disinfectant wipe, alcohol or water. Ghent’s graphic whiteboards are resistant to bacteria and germs, which helps with infection prevention. Each board comes in our sleek 1⁄4" aluminum frame and includes our detached SmartPak tray. Graphics will never stain, ghost or fade. Available in non-magnetic and magnetic whiteboards. Ships to you in Ghent’s worry-free packaging, designed specifically for shipping whiteboards. Ghent’s graphic non-magnetic whiteboard carries a 10-year warranty and is made in the USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR LOCKER Upholstery and Construction Heavy-Duty Staple Remover (A01)
- GHENT Foam Eraser, PK12 (ER-425-12)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 20", Kraft, 10/Bundle (493T86)
- ENCORE PACKAGING Paper/Poly Dispenser, Vertical, 60" (EP-5960-60)
- GHENT Horizontal Sliding Porcelain Magnetic Whiteboard, 72 x 48, White Surface, Satin Aluminum Frame (HSM246)
- GHENT 48-1/2"x48-1/2" Magnetic Porcelain Whiteboard (M1W-44-4)
- GHENT 36-5/8"x60-5/8" Plastic Whiteboard, Gloss (M2W-35-4)
- GHENT 78-1/4"x77" Magnetic Porcelain Whiteboard (ARM1M146)
- GHENT 36-5/8"x60-5/8" Plastic Whiteboard, Gloss (M2-35-4)
- GHENT Glass Whiteboard 48" x 96"Magnetic, Wall Mounted (ARIASM48WH)
- QUARTET Infinity Magnetic Glass Marker Board, 72 x 48, White (G7248W-A)
- Ghent Dry Erase Boards