Shop All Dry Erase Boards
Ghent
Glass Whiteboard 72" x 48"Magnetic, Wall Mounted
Mfr # ARIASM64WH
Zoro # G6135669
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,347.00
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Surface Type Glass
- Mounting/Mobility Type Wall Mounted
- Dry Erase Surface Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # ARIASM64WH
- Zoro # G6135669
- UPC # 014935010188
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 72 in |
Dry Erase Width | 48 in |
Adjustable Height Range | Not Adjustable |
Depth | 9/32 in |
Height | 72" |
Width | 48" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Glass |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | No Frame |
Corner Shape | Square |
Includes | (4) Rare Earth Magnets, Aluminum Cleat, Eraser, Magnetic Accessory Storage, Magnetic Markers, Steel Support Bar |
Features | Recyclable, Square Corner |
For Use | Conference Room, Office |
Assembly | No |
Board Material | Tempered Glass |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 72 in, Dry Erase Width 48 in, Depth 9/32 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material No Frame, Dry Erase Surface Type Glass, Corner Shape Square, Includes (4) Rare Earth Magnets, Aluminum Cleat, Eraser, Magnetic Accessory Storage, Magnetic Markers, Steel Support Bar
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST PACIFIC Drawstring Parts Bag, 10x6", PK100 (MP-610CB1)
- INNOVERA Reman Cyan Hi-Yield Toner, For Brother TN227 (TN227C), 2300 Page-Yield (IVRTN227C)
- ZORO SELECT Shop Ticket Holder, 9x12, Clear, PK25 (4YNR8)
- FROST KING House Wrap 10 ft. x 15 ft., Pk2 (2P101527)
- GHENT Glass Whiteboard 48" x 96"Magnetic, Wall Mounted (ARIASM48WH)
- GHENT Glass Whiteboard 24" x 36"Magnetic, Wall Mounted (ARIASM23WH)
- GHENT 78-1/4"x77" Magnetic Porcelain Whiteboard (ARM1M146)
- GHENT 48"x72" Magnetic Glass Dry Erase Board, Blue (HMYSM46BE)
- GHENT 36-1/2"x48-1/2" Magnetic Porcelain Dry Erase Projection Board (PRM1-34-4)
- GHENT Horizontal Sliding Porcelain Magnetic Whiteboard, 72 x 48, White Surface, Satin Aluminum Frame (HSM246)
- QUARTET 36"x48" Glass Whiteboard, Gloss (GC4836F)
- Ghent Dry Erase Boards