Shop All Dry Erase Boards
Ghent
Glass Whiteboard 48" x 72"Magnetic, Wall Mounted
Mfr # ARIASM46WH
Zoro # G6135720
product price: $1,347.00
/ea
Free Shipping & Returns
$1,347.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Surface Type Glass
- Mounting/Mobility Type Wall Mounted
- Dry Erase Surface Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # ARIASM46WH
- Zoro # G6135720
- UPC # 014935009946
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 in |
Dry Erase Width | 72 in |
Adjustable Height Range | Not Adjustable |
Depth | 9/32 in |
Height | 36" |
Width | 24" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Glass |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | No Frame |
Includes | (4) Rare Earth Magnets, Aluminum Cleat, Eraser, Magnetic Accessory Storage, Magnetic Markers, Steel Support Bar |
Corner Shape | Square |
Features | Square Corner, Recyclable |
Board Material | Tempered Glass |
For Use | Conference Room, Office |
Assembly | No |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 72 in, Depth 9/32 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material No Frame, Dry Erase Surface Type Glass, Corner Shape Square, Includes (4) Rare Earth Magnets, Aluminum Cleat, Eraser, Magnetic Accessory Storage, Magnetic Markers, Steel Support Bar
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL WHITE POLY STRAPPING 12900 FT 9 X 8 (ST-38-9X8-WH)
- XEROX 106R03500 Toner, 2500 Page-Yield, Black (106R03500)
- SHARPIE S-Note Creative Markers, Assorted Ink Colors, Bullet/Chisel Tip, White Barrel, PK8, 8PK (2154173)
- GBC Foton Laminating Cartridge (GBCFOTONRC003C)
- GHENT Glass Whiteboard 48" x 96"Magnetic, Wall Mounted (ARIASM48WH)
- GHENT Glass Whiteboard 24" x 36"Magnetic, Wall Mounted (ARIASM23WH)
- GHENT Glass Whiteboard 72" x 48"Magnetic, Wall Mounted (ARIASM64WH)
- GHENT 18"x24" Plastic Whiteboard, Gloss (M2-18-1)
- GHENT Wood Frame Non-Magnetic Whiteboard, 24in x 36in (M2W-23-1)
- GHENT 48-5/8"x72-5/8" Magnetic Porcelain Whiteboard, Matte (M1W-46-4)
- U BRANDS Cubicle Glass Dry Erase Board, 20 x 16, White (3689U00-01)
- Ghent Dry Erase Boards