Shop All Display Cases
Ghent
Floor Display Case 72x72x16, Plaque, Dark Bronze
Mfr # 2076PB-BZ-MK
Zoro # G7044269
product price: $2,516.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,516.99
Free 30-Day Returns
Key Features
- Frame Color Dark Bronze
- Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 2076PB-BZ-MK
- Zoro # G7044269
- UPC # 14935707040
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 72 in |
Details
Item | Floor Cs,72x72x16,Plaq,DkBrnz,CarmlOakBs |
Frame Color | Dark Bronze |
Description
Floor Cs,72x72x16,Plaq,DkBrnz,CarmlOakBs
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 716 lbs, 21 cu ft, 60 minute Fire Rating, 48 Long Guns (US48-BKT-60E)
- 80/20 T-Slot, 15S, 72 In L, 3 In W, 3 In H (3030-72)
- ECONOCO Wire Grid Panel 1 ft. x 5 ft., Black, 3PK (P3BLK15)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Cherry (33333CHE)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-BLK-2PK)
- Ghent Display Cases