Shop All Display Cases
Ghent
Floor Display Case 72x72x16, Plaque, Champange
Mfr # 2076PB-GD-MK
Zoro # G7036340
product price: $2,702.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,702.99
Free 30-Day Returns
Key Features
- Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 2076PB-GD-MK
- Zoro # G7036340
- UPC # 14935707057
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 72 in |
Details
Item | Floor Cs,72x72x16,Plaq,Champg,CarmlOakBs |
Description
Floor Cs,72x72x16,Plaq,Champg,CarmlOakBs
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aerovent Drum Vent (28206)
- ZORO SELECT Locboard Bin Clips, Pk5 (6YE26)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 23 7/8 in L, Clear (QUS950CL)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 48 in D, Zinc, Zinc Finish, Gauge: 5 (D4858BA3A1P)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- VINTIQUEWISE Large Ladder Triangular 3 Tier Metal Display Shelving Server Rack (QI003975)
- Ghent Display Cases