Shop All Display Cases
Ghent
Floor Display Case 72x72x16, Plaque, Champange
Mfr # 2076PB-GD-LV
Zoro # G7148605
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,702.99
Free 30-Day Returns
Key Features
- Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 2076PB-GD-LV
- Zoro # G7148605
- UPC # 14935708528
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 72 in |
Details
Item | Floor Cs,72x72x16,Plaq,Champg,OakVinylBs |
Description
Floor Cs,72x72x16,Plaq,Champg,OakVinylBs
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 84"Wx24"D (VTTR-8424)
- 80/20 Joining Plate, 5 Hole, 90 Deg, For 10S (4151)
- TE-CO Qrtr Turn T-Slot Nut, 1/2"-13X5.8"/16mm (41453)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 12 Shelves, Silver/Blue (AWS143630120B)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- AZAR DISPLAYS 8"H Sloped Chrome Wire Basket, PK2 (300623)
- Ghent Display Cases