Shop All Display Cases
Ghent
Floor Display Case 72x72x16, Mirror, Dark Bronze
Mfr # 2076MB-BZ-MK
Zoro # G7081929
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,403.99
Free 30-Day Returns
Key Features
- Frame Color Dark Bronze
- Width 72 in
- Backing Mirror
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 2076MB-BZ-MK
- Zoro # G7081929
- UPC # 14935707132
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 72 in |
Details
Item | Floor Cs,72x72x16,Mirr,DkBrnz,CarmlOakBs |
Frame Color | Dark Bronze |
Backing | Mirror |
Description
Floor Cs,72x72x16,Mirr,DkBrnz,CarmlOakBs
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN STERLING Rod Closet Adj 18-30In White (RP0021-18/30)
- TENNSCO Drawer, 8-1/4" H x 15" W x 18" D, Sand (WBD-1-Sand)
- AZAR DISPLAYS Three-Tier 12", 12" & 12" Bowl Display (720312)
- TENNSCO Adj. Leg, 3Wx36Dx27-7/8 to 35-3/8H, Sand (AL-3236 SAND)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- COMMAND Adhesive Display Ledge, Slate (CO87271)
- Ghent Display Cases