Shop All Display Cases
Ghent
Floor Display Case 72x72x16, Mirror, Champange
Mfr # 2076MB-GD-WV
Zoro # G7160216
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,380.99
Free 30-Day Returns
Key Features
- Backing Mirror
- Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 2076MB-GD-WV
- Zoro # G7160216
- UPC # 14935707194
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 72 in |
Details
Item | Floor Cs,72x72x16,Mirr,Champg,WlntVnylBs |
Backing | Mirror |
Description
Floor Cs,72x72x16,Mirr,Champg,WlntVnylBs
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Short Divider, Black, 6 PK (DS93060)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 12 Hooks, Entryway, 70"H, Bedroom, Metal, Red, Red (I 2008)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Industrial Grade Polymer, 4-1/8 in W, 3 in H, 5-3/8 in L, Red, 6 PK (08212RED)
- HALLOWELL 14 ga. ga. Galvannealed Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HWG4SC6478-4CL)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- ECONOCO Round Base, 6", 5/8" Fitting, Chrome, PK12 (6B)
- Ghent Display Cases