Shop All Display Cases
Ghent
Floor Display Case 60x72x16, White, Satin
Mfr # 2075WB-SN-MK
Zoro # G7042616
product price: $2,153.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,153.99
Free 30-Day Returns
Key Features
- Frame Color Satin
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 2075WB-SN-MK
- Zoro # G7042616
- UPC # 14935706623
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 60 in |
Details
Item | Floor Cs,60x72x16,Whte,Satin,CarmlOakBs |
Frame Color | Satin |
Description
Floor Cs,60x72x16,Whte,Satin,CarmlOakBs
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10 Compartment PACKOUT Tool Case, 19-3/4 in W x 15-1/2 in D x 4-5/8 in H, Red (48-22-8430)
- NEW ENGLAND PLASTICS Nesting Container, Blue, Fiberglass Reinforced Composite, 24 1/8 in L, 14 3/8 in W, 12 in H (H-2414-12 BLUE)
- JAMCO Fixed Work Table, Steel, 24" W, 24" D (WS224GP)
- QUANTUM STORAGE SYSTEMS Specialty Cabinet, 6-5/8, 23-5/8 (QTB304WT)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- AZAR DISPLAYS Lipstick Organizer 8 Compartments- Round Slot .875" Dia., PK2 (252726)
- Ghent Display Cases