Shop All Display Cases
Ghent
Floor Display Case 60x72x16, Plaque, Satin
Mfr # 2075PB-SN-LV
Zoro # G7052711
product price: $2,466.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,466.99
Free 30-Day Returns
Key Features
- Frame Color Satin
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 2075PB-SN-LV
- Zoro # G7052711
- UPC # 14935706289
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 60 in |
Details
Item | Floor Cs,60x72x16,Plaq,Satin,OakVinylBs |
Frame Color | Satin |
Description
Floor Cs,60x72x16,Plaq,Satin,OakVinylBs
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Tube, Flash (K8107177A)
- PRIMELINE TOOLS Shelf Support Pegs, 1/4 in., Steel Construction, Brass (25 Pack) (MP9054-25)
- BOSTONTEC Free Standing Footrest, 14"h x 12"d x 24"w, BLK (FSFR - B)
- KENNEDY Single Rod Pegboard Hook, 4" L, 2 -1/4" W (99830)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- AZAR DISPLAYS Four-Sided Pegboard Floor Wheeled base Display Panel Size:14"x40" (701415-WHT)
- Ghent Display Cases