Shop All Display Cases
Ghent
Floor Display Case 60x72x16, Plaque, Dark Bronze
Mfr # 2075PB-BZ-MK
Zoro # G7146049
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,297.99
Free 30-Day Returns
Key Features
- Frame Color Dark Bronze
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 2075PB-BZ-MK
- Zoro # G7146049
- UPC # 14935706548
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 60 in |
Details
Item | Floor Cs,60x72x16,Plaq,DkBrnz,CarmlOakBs |
Frame Color | Dark Bronze |
Description
Floor Cs,60x72x16,Plaq,DkBrnz,CarmlOakBs
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO 275 Gal Rebottled Food Grade IBC (TANK7199-TU)
- BARSKA Security Safe, 0.36 cu ft, 8 lb, Digital Keypad Lock (AX12616)
- ZORO SELECT Lid Support Bracket, Sliding, PK2 (1HEX6)
- TRESTON Tool Hook, 3inHx2inWx24-31/32inD, 44 lb. (839086-51)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- AMKO 14 x 27 in. Glass Countertop Showcase Tower Display Case, Black (F-1302-B)
- Ghent Display Cases