Shop All Display Cases
Ghent
Floor Display Case 60x72x16, Mirror, Satin
Mfr # 2075MB-SN-WV
Zoro # G7054026
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,153.99
Free 30-Day Returns
Key Features
- Frame Color Satin
- Backing Mirror
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 2075MB-SN-WV
- Zoro # G7054026
- UPC # 14935700089
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 60 in |
Details
Item | Floor Cs,60x72x16,Mirr,Satin,WlntVnylBs |
Frame Color | Satin |
Backing | Mirror |
Description
Floor Cs,60x72x16,Mirr,Satin,WlntVnylBs
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN Storage Bin, Plastic, 6 in W, 5 in H, 10 in L, Clear (64530)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Polypropylene, 10 7/8 in L, 8 1/4 in W, 3 1/2 in H (DG91035GY)
- ZORO SELECT Pegboard Tray (6YB63)
- 80/20 End Cap, Black, 3075 (2037)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- AZAR DISPLAYS Five-Tier Cascading Bowl Floor Display (750050)
- Ghent Display Cases