Shop All Display Cases
Ghent
Floor Display Case 60x72x16, Mirror, Satin
Mfr # 2075MB-SN-LV
Zoro # G7069487
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,208.99
Free 30-Day Returns
Key Features
- Frame Color Satin
- Width 60 in
- Backing Mirror
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 2075MB-SN-LV
- Zoro # G7069487
- UPC # 14935706401
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 60 in |
Details
Item | Floor Cs,60x72x16,Mirr,Satin,OakVinylBs |
Frame Color | Satin |
Backing | Mirror |
Description
Floor Cs,60x72x16,Mirr,Satin,OakVinylBs
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hinged Door, W 4 Ft x H 7 Ft (19N878)
- SOUTHERN IMPERIAL Hook Fastbck Scn2"Bx100 (R33-2-212)
- BOTT LTD Bott 14001104 Single Straight Hooks For Perfo Panels - Package of 5 - 3"L (14001104)
- VESTIL Drum Faucet, Stainless Steel, 3/4 Bung (DFT-SS)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- ECONOCO Stay-Square Stem, Chrome, 6", PK200 (NS6)
- Ghent Display Cases