Shop All Display Cases
Ghent
Floor Display Case 60x72x16, Mirror, Champange
Mfr # 2075MB-GD-LV
Zoro # G7061741
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,116.99
Free 30-Day Returns
Key Features
- Width 60 in
- Backing Mirror
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 2075MB-GD-LV
- Zoro # G7061741
- UPC # 14935700300
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 60 in |
Details
Item | Floor Cs,60x72x16,Mirr,Champg,OakVinylBs |
Backing | Mirror |
Description
Floor Cs,60x72x16,Mirr,Champg,OakVinylBs
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW AGE Aluminum Wall Shelf, 24"D x 24"W x 13-1/4"H, Silver (95883)
- COMPONENT HARDWARE CP Die Cast 7" L Folding Removable Shelf (J17-4273)
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Blue (PB104-4 Blue)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 5 in H, 10 7/8 in L, Yellow (QUS245YL)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- AZAR DISPLAYS 2"H Clear Acrylic Deluxe Riser Display (515362)
- Ghent Display Cases