Shop All Display Cases
Ghent
Floor Display Case 48x72x16, Mirror, Satin
Mfr # 2074MB-SN-LV
Zoro # G7158971
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,296.99
Free 30-Day Returns
Key Features
- Frame Color Satin
- Width 48 in
- Backing Mirror
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 2074MB-SN-LV
- Zoro # G7158971
- UPC # 14935705930
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 48 in |
Details
Item | Floor Cs,48x72x16,Mirr,Satin,OakVinylBs |
Frame Color | Satin |
Backing | Mirror |
Description
Floor Cs,48x72x16,Mirr,Satin,OakVinylBs
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTSMAN Stainless Steel Wall Shelf, 36" Wide (SSWSHELF36)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4824S-5W)
- STERILITE Storage Tote, Blue, Polyethylene, 23 in L, 17 1/4 in W, 16 5/8 in H, 18 gal Volume Capacity (15258N06F)
- LITTLE GIANT Welded Workbench, 36"X72" Top, 2 Lower Half-Depth Shelves, Louvered (WST3-3672-36-LP)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- AZAR DISPLAYS Clear Plastic Bowl 12" Dia. x 6" Deep (700922)
- Ghent Display Cases