Shop All Display Cases
Ghent
Floor Display Case 48x72x16, Mirror, Dark Bronze
Mfr # 2074MB-BZ-MK
Zoro # G7057955
product price: $2,217.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,217.99
Free 30-Day Returns
Key Features
- Frame Color Dark Bronze
- Width 48 in
- Backing Mirror
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 2074MB-BZ-MK
- Zoro # G7057955
- UPC # 14935706166
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 48 in |
Details
Item | Floor Cs,48x72x16,Mirr,DkBrnz,CarmlOakBs |
Frame Color | Dark Bronze |
Backing | Mirror |
Description
Floor Cs,48x72x16,Mirr,DkBrnz,CarmlOakBs
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Stainless Steel Single Prong Pot Hook (J79-4115)
- KNAPE & VOGT White Steel Bracket 16 Ga. 7 in. L 360 lb (182 WH 7)
- TENNSCO Lower Shelf, 48 W x 14 D x 1 in. H, Gray (S-48)
- DURHAM MFG 10 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 4-3/16 in W, 3 in H, 7-7/16 in L, Blue (PB30220-52)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack w/ Wheels. Black 8"W x 68"H (703390-BLK)
- Ghent Display Cases