Shop All Display Cases
Ghent
Floor Display Case 48x72x16, Mirror, Champange
Mfr # 2074MB-GD-WV
Zoro # G7068096
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,068.99
Free 30-Day Returns
Key Features
- Backing Mirror
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 2074MB-GD-WV
- Zoro # G7068096
- UPC # 14935705893
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 48 in |
Details
Item | Floor Cs,48x72x16,Mirr,Champg,WlntVnylBs |
Backing | Mirror |
Description
Floor Cs,48x72x16,Mirr,Champg,WlntVnylBs
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY CRAFT Plastic Mini Pallets, 15" (Z84978A1)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 23 5/8 in L, Clear (QSB105CL)
- PELICAN Pallet Spacer, Height 1-1/8 In, Black, PK96 (SPACER)
- SEVILLE CLASSICS Wire Shelving Unit, 18"D x 48"W x 72"H, 6 Shelves, Silver (WEB563)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- AZAR DISPLAYS Lipstick Organizer 8 Compartments- Round Slot .875" Dia., PK2 (252726)
- Ghent Display Cases