Shop All Display Cases
Ghent
Floor Display Case 48x72x16, Mirror, Champange
Mfr # 2074MB-GD-MK
Zoro # G7079716
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,964.99
Free 30-Day Returns
Key Features
- Backing Mirror
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 2074MB-GD-MK
- Zoro # G7079716
- UPC # 14935706173
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 48 in |
Details
Item | Floor Cs,48x72x16,Mirr,Champg,CarmlOakBs |
Backing | Mirror |
Description
Floor Cs,48x72x16,Mirr,Champg,CarmlOakBs
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONWARD Utility Hooks for Pegboard , Zinc, 26PK (2349R)
- BENCHPRO Upright (UP48GRAY)
- MORSE Drum Roller, Mobile, 1/2 HP, Single Phase (201/20-1)
- AZAR DISPLAYS 4-Sided Pegboard Floor Wheeled Display Panel Size:16"W x 64.25"H (700406-CLR)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-BLK-2PK)
- Ghent Display Cases