Shop All Display Cases
Ghent
Floor Display Case 24x72x24, Plaque, Satin
Mfr # 4024PB-SN-MK
Zoro # G7049747
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,648.99
Free 30-Day Returns
Key Features
- Frame Color Satin
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 4024PB-SN-MK
- Zoro # G7049747
- UPC # 14935715564
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 24 in |
Details
Item | Floor Cs,24x72x24,Plaque,Satin,CarmelOak |
Frame Color | Satin |
Description
Floor Cs,24x72x24,Plaque,Satin,CarmelOak
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (DL236BL)
- HIRSH Office Desk, Right Hand Pedestal, 48"W x 30"D, Char/Mahogany (20438)
- TRITON PRODUCTS (2) 18 In. W x 36 In. H Blue Steel Square Hole Pegboards 30 pc. LocHook Assortment & Hanging Bin System (LB18-BKit)
- ECONOCO Single Hangrail Rolling Rack (K43)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- AZAR DISPLAYS 4 Tier 28 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222989)
- Ghent Display Cases