Shop All Display Cases
Ghent
Floor Display Case 24x72x24, Plaque, Satin
Mfr # 4024PB-SN-LV
Zoro # G7140421
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,648.99
Free 30-Day Returns
Key Features
- Frame Color Satin
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 4024PB-SN-LV
- Zoro # G7140421
- UPC # 14935715281
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 24 in |
Details
Item | Floor Cs,24x72x24,Plaque,Satin,LtOakVnyl |
Frame Color | Satin |
Description
Floor Cs,24x72x24,Plaque,Satin,LtOakVnyl
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHVILLE WIRE Decking, Steel Wire, 72 in W, 36 in D, Zinc, Zinc Finish, Gauge: 5 (KSG3672)
- PROSOURCE Bracket Shelf Hd White 8In (25217PHL-PS)
- STOREX Storage Bin, Red, 5 PK (62525U05C)
- BASCO RIGHT-SEAL Right-Seal Tamper-Evident Capseal, 10PK (DRM1342)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- AZAR DISPLAYS Three-Tier Step Display: 16"W x 11.75"D x 7"H (326047)
- Ghent Display Cases