Shop All Display Cases
Ghent
Floor Display Case 24x72x24, Mirror, Satin
Mfr # 4024MB-SN-LV
Zoro # G7132380
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,784.99
Free 30-Day Returns
Key Features
- Frame Color Satin
- Width 24 in
- Backing Mirror
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 4024MB-SN-LV
- Zoro # G7132380
- UPC # 14935714116
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 24 in |
Details
Item | Floor Cs,24x72x24,Mirror,Satin,LtOakVnyl |
Frame Color | Satin |
Backing | Mirror |
Description
Floor Cs,24x72x24,Mirror,Satin,LtOakVnyl
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Steel Bin Shelving, 42 in W x 79 in H x 18 in D, 6 Shelves, Gray/Blue (AS187913017)
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-B)
- DURHAM MFG Compartment Drawer with 6 compartments, Steel (125-17-S1158)
- ZORO SELECT Open Head Transport Drum, Steel, 30 gal, Lined, Black (CQ3005L)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- AZAR DISPLAYS Four-Tier 16" Bowl Floor Display (751604)
- Ghent Display Cases