Shop All Display Cases
Ghent
Floor Display Case 24x72x24, Mirror, Satin
Mfr # 4024MB-SN-AK
Zoro # G7036541
product price: $1,867.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,867.99
Free 30-Day Returns
Key Features
- Frame Color Satin
- Backing Mirror
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 4024MB-SN-AK
- Zoro # G7036541
- UPC # 14935714369
- Country of Origin United States
- Category Display Cases
Details
Item | Floor Cs,24x72x24,Mirror,Satin,NaturlOak |
Frame Color | Satin |
Backing | Mirror |
Description
Floor Cs,24x72x24,Mirror,Satin,NaturlOak
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Wardrobe Locker, 36 in W, 12 in D, 72 in H, (2) Tier, (3) Wide, Medium Gray (DTS-121236-CMG)
- VALLEY CRAFT Plastic Mini Pallets, 15" (Z84978A1)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 11 5/8 in L, Blue (QSB107BL)
- DURASHELF Shelf Adaptor Caster 4" (CS2088)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- AZAR DISPLAYS 6-compartment modular tray inserts, PK2 (225906)
- Ghent Display Cases