Shop All Display Cases
Ghent
Floor Display Case 24x72x24, Mirror, Bronze
Mfr # 4024MB-BZ-WV
Zoro # G7079810
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,699.99
Free 30-Day Returns
Key Features
- Frame Color Bronze
- Width 24 in
- Backing Mirror
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 4024MB-BZ-WV
- Zoro # G7079810
- UPC # 14935714086
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 24 in |
Details
Item | Floor Cs,24x72x24,Mirror,Brnz,WalnutVnyl |
Frame Color | Bronze |
Backing | Mirror |
Description
Floor Cs,24x72x24,Mirror,Brnz,WalnutVnyl
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Black Collapsible Bulk Container, Plastic, 32.8 cu ft Volume Capacity (GP4048-39)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4-1/8 in W, 3 in H, 7-3/8 in L, Blue, 20 PK (K-QUS220BL-20)
- VESTIL Jumbo Manual Drum Faucet, 2" Bung (JDFT-6PKG)
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Shop Top, 72" W, 34" Height, 4000 lb., Straight (HWB7236E-ME)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- AZAR DISPLAYS 8"W x 4"D x 4.5"H Riser Display, PK4 (515336)
- Ghent Display Cases