Shop All Display Cases
Ghent
Floor Display Case 24x72x24, Mirror, Bronze
Mfr # 4024MB-BZ-MK
Zoro # G7093199
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,695.99
Free 30-Day Returns
Key Features
- Frame Color Bronze
- Backing Mirror
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 4024MB-BZ-MK
- Zoro # G7093199
- UPC # 14935714338
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 24 in |
Details
Item | Floor Cs,24x72x24,Mirror,Brnz,CarmelOak |
Frame Color | Bronze |
Backing | Mirror |
Description
Floor Cs,24x72x24,Mirror,Brnz,CarmelOak
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (FS-36-B)
- HALLOWELL Box Locker, 12 in W, 12 in D, 66 in H, (1) Wide, (5) Openings, Dark Gray (U1226-5A-HG)
- MAVERICK PLASTICS 17GAL BLKYEL Tough Box (17100-04)
- 80/20 Slotted Corner Bracket 2 Hole 20mm (14054)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- TABLECRAFT Ridal Rect Display Baskets, Pp, Blk, 9"X14 (M2493)
- Ghent Display Cases