Shop All Display Cases
Ghent
Floor Display Case 24x72x24, Clear, Satin
Mfr # 4024CB-SN-WV
Zoro # G7158256
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,699.99
Free 30-Day Returns
Key Features
- Color White
- Frame Color Satin
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 4024CB-SN-WV
- Zoro # G7158256
- UPC # 14935714062
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 24 in |
Details
Item | Floor Cs,24x72x24,Clear,Satn,WalnutVinyl |
Color | White |
Frame Color | Satin |
Description
Floor Cs,24x72x24,Clear,Satn,WalnutVinyl
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWERKS DESIGNS 15" Black Pipe Clothes Rack (IW-CH-Rack)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 72 Bins (DC48-724S6DS-95)
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, 36Wx18Dx72H, Orange, Unassembled (237635OR)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 63"H, 4 Shelves, Black (32V402)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- AZAR DISPLAYS 2-Sided Pegboard Floor Display Rack on Rotating Base13.5"W x 60"H (700277-BLK)
- Ghent Display Cases