Shop All Bulletin Boards
Ghent
Fabric Bulletin Board 72-5/8"W x 48-5/8"H
Mfr # TF46-95
Zoro # G3728140
product price: $265.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$265.99
Free 30-Day Returns
Key Features
- Width 72 5/8 in
- Height 48 5/8 in
- Board Material Fabric/Fiberboard
- Board Color Black
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # TF46-95
- Zoro # G3728140
- UPC # 014935175566
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 72 5/8 in |
Height | 48 5/8 in |
Details
Board Material | Fabric/Fiberboard |
Board Color | Black |
Frame Color | Black |
Frame Material | Fabric |
Mounting/Mobility Type | Wall Mounted |
For Use | Events, Offices, Schools |
Board Frame Material | Fiberboard |
Item | Bulletin Board |
Board Style | Push-Pin |
Description
Bulletin Board, Board Material Fabric/Fiberboard, Board Color Black, Board Frame Material Fiberboard, Width 72 5/8 in, Height 48 5/8 in, Frame Color Black, For Use Events, Offices, Schools, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE S-Gel Premium Metal Barrel Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Red Barrel, PK4, 4PK (2154604)
- PYRAMID TECHNOLOGIES Time Card Rack, 25 Pockets, Plastic, Light Gray (400-3)
- EXPO Dry Erase Board Cleaning Wipes, 6x9", PK50 (2199437)
- PARTNERS BRAND Newsprint Roll, 30#, 48" x 1,440', White, 1 Roll (NP4890)
- GHENT Ghent Enclosed Bulletin Board, 3 Door, 96"W x 48"H, Natural Cork/Silver Frame (PA34896K)
- GHENT Rubber Bulletin Board 24" x 36", Confetti (ATR23-CF)
- GHENT Tackboard 4x6 ft., Tan (RRT16-46-TN)
- GHENT Rubber Bulletin Board 60-1/2"W, Black (ATR35-BK)
- GHENT Cork Bulletin Board, Natural, Indoors (1418-1)
- GHENT Wood Frame Natural Corkboard, 24in X 36in (1423-1)
- GHENT Rubber Bulletin Board 36"H x 48"W (ATR34-CF)
- Ghent Bulletin Boards