Shop All Bulletin Boards
Ghent
Fabric Bulletin Board 46-1/2"W, Gray
Mfr # TF34-91
Zoro # G3728159
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 46 1/2 in
- Height 36 in
- Board Material Fabric/Fiberboard
- Board Color Gray
- Frame Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # TF34-91
- Zoro # G3728159
- UPC # 014935175368
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 46 1/2 in |
Height | 36 in |
Details
Board Material | Fabric/Fiberboard |
Board Color | Gray |
Frame Color | Gray |
Frame Material | Fabric |
Board Style | Push-Pin |
Item | Bulletin Board |
Board Frame Material | Fiberboard |
For Use | Events, Offices, Schools |
Mounting/Mobility Type | Wall Mounted |
Description
Bulletin Board, Board Material Fabric/Fiberboard, Board Color Gray, Board Frame Material Fiberboard, Width 46 1/2 in, Height 36 in, Frame Color Gray, For Use Events, Offices, Schools, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Glitter Gun (DC615)
- ZORO SELECT 14" x 1450 ft. Poly Tubing, 3 mil, Clear (5CRC3)
- MEAD PRODUCTS NOTEBOOK, 11X8.5,120SH (06710)
- SAX True Flow Gloss Glaze, Foliage Green, 1 Pint (S2510X)
- GHENT Display Rail 96"W x 1"H (MR8-1)
- GHENT Vinyl Bulletin Board 48-1/2"x72-1/2", Silver (AV46-193)
- GHENT Rubber Bulletin Board 24"x36", Aluminum Frame (ATR23-TN)
- GHENT Reversible Bulletin Board 78-1/8x77-1/4" (RKK46)
- GHENT Cork Bulletin Board 72x48", Wood Frame (WK46)
- GHENT Ghent 12" Hold-Up Display Rail - Single Pack (H12-SS)
- CRESTLINE PRODUCTS 36 x 48 Wood Framed Cork Board (10417)
- Ghent Bulletin Boards