Shop All Enclosed Boards
Ghent
Enclosed Rubber Bulletin Board 48"x96", 3 Hinged Door, Black
Mfr # PA34896TR-BK
Zoro # G9827754
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$882.99
Free 30-Day Returns
Key Features
- Width 96 in
- Height 48 in
- Board Material Recycled Rubber
- Frame Color Silver
- Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # PA34896TR-BK
- Zoro # G9827754
- UPC # 014935280093
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 96 in |
Height | 48 in |
Details
Board Material | Recycled Rubber |
Board Color | Black |
Frame Color | Silver |
Frame Material | Aluminum |
Board Style | Push-Pin |
Number of Doors | 3 |
Board Frame Material | Aluminum |
For Use | Indoor |
Door Type | Hinged |
Item | Enclosed Bulletin Board |
Includes | (2) Keys, Locks |
Door Material | Acrylic |
Mounting/Mobility Type | Wall Mounted |
Enclosed Bulletin Board Sub-Category | Indoor Enclosed Bulletin Board |
Enclosed Bulletin Board Item | Indoor Enclosed Bulletin Board |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Description
Enclosed Bulletin Board, Push-Pin, Board Material Recycled Rubber, Width 96 in, Height 48 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Black, Number of Doors 3, Door Type Hinged, Includes (2) Keys, Locks, Mounting/Mobility Type Wall Mounted, Door Material Acrylic, Indoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Depth Corrugated Boxes, 14" x 12" x 12", Kraft, 25/Bundle (55VH06)
- GHENT Enclosed Cork Bulletin Board 36x72", 3 Door (PA33672K)
- TAPE LOGIC Tape LogicĀ® Labels, "Packing List Enclosed", 2" x 3", Red/White, 500/Roll (DL1207)
- TEACHER CREATED RESOURCES 30 Minute Sand Timer - Large (TCR20887)
- GHENT Enclosed Letter Board 36"x48" (PA23648B-BK)
- GHENT Enclosed Vinyl Bulletin Board 36x30", Satin (PA13630VX-193)
- GHENT Enclosed Cork Bulletin Board 60x48", 2 Door (PA24860K)
- GHENT Enclosed Cork Bulletin Board 36" x 24", 1 Door (PA13624K)
- GHENT Enclosed Cork Bulletin Board 30x36 In., 1 Door (PA13630K)
- GHENT Enclosed Fabric Bulletin Board 48x72", 3 Door (PA34872F-95)
- GHENT Enclosed Rubber Bulletin Board 48"x60", 2 Door (PA24860TR-CF)
- Ghent Enclosed Boards