Shop All Enclosed Boards
Ghent
Enclosed Rubber Bulletin Board 48"x96", 3 Door
Mfr # PA34896TR-CF
Zoro # G2243985
product price: $952.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$952.99
Free 30-Day Returns
Key Features
- Width 96 in
- Height 48 in
- Board Material Recycled Rubber
- Frame Color Silver
- Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # PA34896TR-CF
- Zoro # G2243985
- UPC # 014935280291
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 96 in |
Height | 48 in |
Details
Board Material | Recycled Rubber |
Board Color | Confetti |
Frame Color | Silver |
Frame Material | Aluminum |
Board Frame Material | Aluminum |
Number of Doors | 3 |
Door Material | Acrylic |
Includes | (2) Keys, Locks |
Board Style | Push-Pin |
For Use | Indoor |
Enclosed Bulletin Board Sub-Category | Indoor Enclosed Bulletin Board |
Item | Enclosed Bulletin Board |
Door Type | Hinged |
Mounting/Mobility Type | Wall Mounted |
Enclosed Bulletin Board Item | Indoor Enclosed Bulletin Board |
Description
Enclosed Bulletin Board, Push-Pin, Board Material Recycled Rubber, Width 96 in, Height 48 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Confetti, Number of Doors 3, Door Type Hinged, Includes (2) Keys, Locks, Mounting/Mobility Type Wall Mounted, Door Material Acrylic, Indoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL ZONE PUBLISHING Preschool Flash Cards, 4-Pack (04044)
- PENDAFLEX Hanging File Folders, Black, PK25 (PFX415215BLA)
- DORAN Mechanical Height Rod, White, Plastic (DS1100)
- UNIVERSAL ONE Window Envelope, #10, Gummed Flap, PK500 (UNV36321)
- GHENT Message Center 60-1/8"W, Gray (OVK4-F91)
- GHENT Enclosed Cork Bulletin Board 72x48", 3 Door (PA34872K)
- GHENT Rubber Enclosed Bulletin Board 36" x 48" (PA23648TR-CF)
- GHENT Enclosed Outdoor Bulletin Board 24x36", Tack (PA13624VX-181)
- GHENT Enclosed Rubber Bulletin Board 48"x72", 3 Door (PA34872TR-BK)
- GHENT Enclosed Fabric Bulletin Board 36x30", 1 Door (PA13630F-91)
- GHENT 3-Door Enclosed Whiteboard 48"x96", Aluminum Frame, Satin (PA34896M-M1)
- Ghent Enclosed Boards