Shop All Enclosed Boards
Ghent
Enclosed Rubber Bulletin Board 36"x60", 2 Hinged Door, Black
Mfr # PA23660TR-BK
Zoro # G7175341
product price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Height 36 in
- Board Style Push-Pin
- Board Material Recycled Rubber
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # PA23660TR-BK
- Zoro # G7175341
- UPC # 014935280055
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 60 in |
Height | 36 in |
Details
Enclosed Bulletin Board Item | Indoor Enclosed Bulletin Board |
Board Style | Push-Pin |
Board Material | Recycled Rubber |
Board Color | Black |
Frame Color | Silver |
Board Frame Material | Aluminum |
Mounting/Mobility Type | Wall Mounted |
Frame Material | Aluminum |
Number of Doors | 2 |
Item | Enclosed Bulletin Board |
Door Material | Acrylic |
Includes | (2) Keys, Locks |
For Use | Indoor |
Enclosed Bulletin Board Sub-Category | Indoor Enclosed Bulletin Board |
Door Type | Hinged |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Description
Enclosed Bulletin Board, Push-Pin, Board Material Recycled Rubber, Width 60 in, Height 36 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Black, Number of Doors 2, Door Type Hinged, Includes (2) Keys, Locks, Mounting/Mobility Type Wall Mounted, Door Material Acrylic, Indoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE 12 x 17" Laminated Wall Calendar, White (AAGPMLM0228)
- BOSTITCH B8 PowerCrown Premium Staples - 1/4" (6mm), PK5000 (STCRP21151/4)
- SMEAD Expandable File A-Z 12 x 10", 21 Pocket (70318)
- ZORO SELECT Corrugated Boxes, 12" x 8" x 7", Kraft, 25/Bundle (11R207)
- GHENT Enclosed Outdoor Bulletin Board 60x36", Vinyl (PA23660VX-181)
- GHENT Enclosed Vinyl Bulletin Board 36x72", Satin (PA33672VX-193)
- GHENT Conference Room Cabinet, 2 Doors, Mahogany (C1-44M)
- GHENT 3-Door Enclosed Whiteboard 36"x72", Aluminum Frame, Satin (PA33672M-M1)
- GHENT 1-Door Enclosed Whiteboard 36"x24", Wood Frame, Walnut (PN13624M-M1)
- GHENT Enclosed Outdoor Bulletin Board 24x18", Tack (PA12418VX-181)
- GHENT Enclosed Rubber Bulletin Board 24"x18", 1 Hinged Door, Black (PA12418TR-BK)
- Ghent Enclosed Boards